Sieve, Stainless Steel, 12-1/4 In
Mfr # RSS12
Zoro # G6159036
product price: $26.15
/eaKey Features
Diameter
12 1/4 in
Height
3 in
Mesh Size
1/16 in
Material
Stainless Steel
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSS12
Zoro #
G6159036
UPC #
710277471051
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
12 1/4 in
Height
3 in
Mesh Size
1/16 in
Details
Item
Sieve
Material
Stainless Steel
NSF Certified
No
Product Type
Sieve
Description
Sieve, Product Type Sieve, Diameter 12 in, Mesh Size 1/16 in, Material Stainless Steel, Overall Height 3 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.