Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SKMSS45
Zoro #
G1891639
UPC #
710277379081
Country of Origin
China
Dimensions
Overall Height
1 3/4 in
Hole Dia.
1/4 in
Overall Length
21 in
Overall Width
5 in
Handle Length
15 1/2 in
Details
Item
Skimmer
Material
Stainless Steel
Handle Material
Stainless steel
Color
Steel
Description
Skimmer, Hole Dia. 1/4 In., Overall Height 1-3/4 In., Overall Length 21 In., Overall Width 5, Material Stainless Steel, Color Steel, Handle Material Stainless Steel, Handle Length 15-1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.