Slicer Knife, Straight, 12 in. L, White
Mfr # KN52
Zoro # G1892059
product price: $13.59
/eaKey Features
Blade Type
Straight
NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
White
Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KN52
Zoro #
G1892059
UPC #
710277640433
Country of Origin
China
Dimensions
Length
12 in
Details
Item
Slicer Knife
Blade Type
Straight
NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
White
Type
Straight
Handle
Polypropylene
Blade Material
High Carbon Steel
Number of Implements
1
Knife Type
Slicer
Metal Detectable
No
Description
Slicer Knife, Straight, Length 12 In., Blade Type Straight, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.