This item is Discontinued.

Crestware Square Plate, 8-1/4", Ceramic Bone White PK24 CMSQ8

Square Plate, 8-1/4", Ceramic Bone White PK24 (Discontinued)

  • Mfr # CMSQ8
  • Zoro # G8140431
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMSQ8
Zoro #
G8140431
UPC #
710277101958
Country of Origin
China

Dimensions

Dia. (In.)
8 1/4 in
Overall Length (In.)
8 1/4 in
Overall Width (In.)
8 1/4 in
Overall Height (In.)
1 in

Details

Item
Square Plate
Type
Dover Narrow Rim
Color
Bone White
Material
Ceramic

Description

Square Plate, Color Bone White, Material Ceramic, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.