Zoro Homepage

Squeeze Bottle, Clear, 12 oz., PK12

  • Mfr # SB12C

  • Zoro # G7556762


product price: $8.99
/pk 12, $0.75/ea

Key Features

Type
Cone Tip
Material
Plastic
Color
Clear
Base Dia. (In.)
2 1/4 in
Height (In.)
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB12C
Zoro #
G7556762
UPC #
710277620077
Country of Origin
Taiwan, Province of China

Dimensions

Size
12 oz
Base Dia. (In.)
2 1/4 in
Height (In.)
7 1/2 in
Top Dia. (In.)
2 1/4 in
Width (In.)
2 1/4 in
Opening Diameter
2 1/4 in
Diameter
2 1/4 in

Details

Item
Squeeze Bottle
Type
Cone Tip
Material
Plastic
Color
Clear
Dishwasher Safe
No
First In First Out Compatible
No
Closeable
No
NSF Certified
No

Description

Squeeze Bottle, Product Type Squeeze Bottle, Capacity 12 fl oz, Closeable No, Color Clear, Diameter 2 1/4 in, Dishwasher Safe No, First In First Out Compatible No, Material Plastic, Opening Diameter 2 1/4 in, Overall Height 7 1/2 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.