Shop CRESTWARE
See all product information
Stock Pot, 22 5/8 in Dia, Aluminum
Mfr # POT120
Zoro # G609197375
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Capacity
120 qt
Material
Aluminum
Gauge
5 mm
Product Type
Stock Pot
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
POT120
Zoro #
G609197375
UPC #
710277511191
Country of Origin
China
Dimensions
Overall Diameter
22 5/8 in
Overall Height
19 1/4 in
Details
Item
Stock Pot
Capacity
120 qt
Material
Aluminum
Gauge
5 mm
Product Type
Stock Pot
Body Material
Aluminum
Cover Included
No
Oven Safe
No
Dishwasher Safe
No
NSF Certified
Yes
Description
Stock Pot, Gauge 5 mm, Overall Height 19 1/4 in, Compatible Pot Capacity Not Applicable, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 120 qt, Overall Diameter 22 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.