Zoro Homepage

Turner, Perforated, Rounded, 14 in. L

  • Mfr # WHT103P

  • Zoro # G1837720


product price: $6.49
/ea

Key Features

Blade Style
Perforated
Blade Material
Stainless steel
Blade Length
10 in
Blade Width
2 57/64 in
Overall Length
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHT103P
Zoro #
G1837720
UPC #
710277320052
Country of Origin
China

Dimensions

Blade Length
10 in
Blade Width
2 57/64 in
Overall Length
14 1/2 in
Handle Length
4 3/4 in

Details

Item
Turner
Blade Style
Perforated
Blade Material
Stainless steel
Handle Color
Brown
Standards
NSF Certified
Blade Edge
Rounded
Handle Material
Wood
Dishwasher Safe
Yes
NSF Certified
Yes
Blade Color
Silver
Hanging Hole
No
Edge Style
Smooth
Design
Perforated
High-Heat Compatible
No
Product Type
Turner

Description

Turner, Blade Style Perforated, Blade Edge Rounded, Blade Length 10 In., Blade Width 2-57/64 In., Overall Length 14-1/2 In., Handle Color Brown, Blade Material Stainless Steel, Handle Length 4-3/4 In., Handle Material Wood, Standards NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.