This item is Discontinued.

Crestware Vacuum Insulated Carafe, Black, 67.63 oz. CS2

Vacuum Insulated Carafe, Black, 67.63 oz. (Discontinued)

  • Mfr # CS2
  • Zoro # G1892320
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS2
Zoro #
G1892320
UPC #
710277630328
Country of Origin
China

Dimensions

Height
12 in
Diameter
6 in
Inside Depth
8 1/2 in

Details

Item
Vacuum Insulated Carafe
Capacity
67.63 oz
Lid Material
Plastic
Pour Style
Thumb Valve
Lid Color
Black
Base Material
Stainless Steel
Handle Color
Black

Description

Vacuum Insulated Carafe, Height 12 In., Capacity 67.63 oz., Base Material Stainless Steel, Pour Style Thumb Valve, Diameter 6 In., Inside Depth 8-1/2 In., Lid Material Plastic, Lid Color Black, Handle Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.