This item is Discontinued.

Crestware White Mug 24 oz, Pk24 AL24

White Mug 24 oz, Pk24 (Discontinued)

  • Mfr # AL24
  • Zoro # G7912432
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL24
Zoro #
G7912432
UPC #
710277107677
Country of Origin
China

Dimensions

Diameter
5 1/2 in
Overall Height
3 3/4 in
Size
24 oz
Overall Diameter
5 1/2 in

Details

Item
Mug
Color
Bright White
Material
Ceramic
Type
Alpine White Narrow Rim
Product Type
Mug
Capacity
24 fl oz

Description

Mug, Material Ceramic, Color Alpine White, Overall Height 3 3/4 in, Capacity 24 fl oz, Product Type Mug, Overall Diameter 5 1/2 in, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.