Popcorn Maker, 77-1/2 in H, 36 in W
- Mfr # M532D1E-F1OX-CSS
- Zoro # G005687272
product price:Â
$
10,621.99
/ea
Key Features
Material
Stainless Steel
Capacity
23 oz
Color
Red, Silver
Voltage
120/208/240V
Overall Height
77 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M532D1E-F1OX-CSS
- Zoro #
- G005687272
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 77 1/2 in
- Overall Depth
- 28 in
- Overall Width
- 36 in
Details
- Item
- Popcorn Maker
- Material
- Stainless Steel
- Capacity
- 23 oz
- Color
- Red, Silver
- Voltage
- 120/208/240V
- Plug Type
- 14-50
- Wattage
- 6,185 W
- Frequency
- 60 Hz
- Current
- 50 A
- Power Source
- Electric
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Shell Material
- Stainless Steel
- Wire Color
- Red, Silver
Description
Popcorn Maker, Capacity 23 oz, Material Stainless Steel, Color Red, Silver, Overall Height 77 1/2 in, Overall Depth 28 in, Overall Width 36 in, Wattage 6,185 W, Voltage 120/208/240V, Current 50 A, Frequency 60 Hz, Plug Type 14-50, Power Source Electric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.