Crews

Checklite Duramass Glasses, Clear Polycarbonate


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Series Value
  • Standards ANSI Z87+; MIL-PRF-31013 clause 3.5.1.1
See all product information

Product Information

  • Brand Crews
  • MFR # MCSCRWCL110
  • Zoro # G701833676
  • UPC #
    766868761100
  • Country of Origin United States
  • Category Safety Glasses

Details

Item Checklite Duramass Glasses
Lens Color Clear
Lens Material Polycarbonate
Frame Material Polycarbonate
Series Value
Standards ANSI Z87+; MIL-PRF-31013 clause 3.5.1.1
Features Scratch Resistant; Flexible
Arm Color Clear

Description

This stylish pair of glasses is perfect for everyday use. Exclusive Duramass scratch-resistant lens coating protects the lens to maintain a high level of visibility. Flexible spatula temple design offers a comfortable fit during prolonged use. Smaller frame size comfortably fits smaller faces. Rugged, strong, lightweight polycarbonate lens filters 99.9 percent of UV rays for added protection. Versatile design can be used for head and eye protection. Near total seal of eye orbit assures the highest level of protection. Glasses meet military MIL-PRF-31013 clause 3.5.1.1 for high velocity impact protection and meets ANSI Z87+.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.