X-traSafe Cartridge Knife Kit, Four Assembled Knives, 8 Replacement Blade Cartridges, Yellow

  • Mfr # CSI-10

  • Zoro # G016171425


product price:  $17.39
/ea

Key Features

Blade Material
Stainless Steel
Blade Type
Fixed
Handle Color
Yellow
Applicable Material
Boxes, Tape
Number of Blades Included
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSI-10
Zoro #
G016171425
UPC #
618206115802
Country of Origin
El Salvador

Details

Blade Material
Stainless Steel
Blade Type
Fixed
Handle Color
Yellow
Applicable Material
Boxes, Tape
Number of Blades Included
12
Knife Type
Utility
Handle Material
Plastic
Includes
(4) Assembled Knives; (8) Replacement Blade Cartridges
Item
Fixed Blade Utility/Box Cutters
Standards
FDA Compliant, Food-Safe Materials

Description

Developed as a safe alternative to replacement blades used with standard utility knives, and to minimize the costs associated with medical, legal and lost time from employee and consumer injuries caused by loose blades in the workplace. Uses a spring activated blade guard to protect users by closing after each cut. Kit includes four assembled knives and eight replacement blade cartridges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.