Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-traSafe CU Safety Utility Knife, Plastic Handle, Yellow, 6PK

  • Mfr # XSCU03101/02201

  • Zoro # G615509605


product price: $29.35
/pk 6, $4.89/ea

Key Features

Knife Type
Utility
Handle Material
Plastic
Blade Material
Stainless Steel
Handle Color
Yellow
Number of Blades Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSCU03101/02201
Zoro #
G615509605
UPC #
-
Country of Origin
China

Details

Knife Type
Utility
Handle Material
Plastic
Blade Material
Stainless Steel
Handle Color
Yellow
Number of Blades Included
1
Item
Fixed Blade Utility/Box Cutters
Blade Type
Fixed
Standards
FDA Compliant, Food-Safe Materials

Description

Ensure safety in your warehouse or shipping/receiving department. Blade guard system closes and locks automatically after each use to prevent cuts, punctures and other workplace accidents. Stainless steel blades resist rust and corrosion for enduring quality. Features a lightweight handle that fits comfortably in hand. Bright color makes knives easy to spot in toolboxes and on belts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.