Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crime Stopper Crimestopper RSTX4G5 RS4 & RS5 Replacement 5 Button Remote RSTX4G5

Crimestopper RSTX4G5 RS4 & RS5 Replacement 5 Button Remote (Discontinued)

  • Mfr # RSTX4G5
  • Zoro # G704084136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSTX4G5
Zoro #
G704084136
UPC #
048097203096
Country of Origin
China

Description

Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Features
  • Includes key ring with lobster clasp
  • 5 button 1 way replacement remote for rs4-g5 remote start and keyless entry system
  • Featuring lock, unlock, trunk release, start/stop and multi-vehicle buttons
Specifications
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.