This item is Discontinued.

Crime Stopper Crimestopper SP302 SecurityPlus- TM Deluxe 2-Way Alarm & Keyless Entry System LCD & Sidekick SP302

Crimestopper SP302 SecurityPlus- TM Deluxe 2-Way Alarm & Keyless Entry System LCD & Sidekick (Discontinued)

  • Mfr # SP302
  • Zoro # G204068339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP302
Zoro #
G204068339
UPC #
-
Country of Origin
China

Description

The SecurityPlus alarm system is a high-tech 2-Way paging security system that will provide a high level of protection for your vehicle. This system includes a 2-Way Rechargeable LCD pager which will alert you of any kind of intrusion or vandalism at the vehicle. the system includes the latest in vehicle security technology such as a dual-stage shock sensor, starter kill output and a 25W high-power single-tone siren.
The interactive display on the paging remote confirms all commands almost instantly with easy-to-understand icons. It alerts the user to alarm triggers by beeping and vibrating when out of audible range of the siren. the LCD screen will also turn red when an alarm trigger is reported to the user.
  • System: 2-Way.
  • Range: Up to 3000 Fit.
  • 2-Way Data Port: Yes.
  • Smart Phone Port: No.
  • Remotes: (1) 2-Way Rechargeable LCD Pager - (1) 1-Way "Sidekick".
  • Security: Yes.
  • Silent Monitoring Mode: No.
  • Keyless Entry: Yes.
  • Driver's Priority Unlock: Yes.
  • Remote Start: No.
  • Dome light Supervision: Yes.
  • Dual-Stage Shock Sensor: Yes.
  • Single Tone Siren: Yes.
  • Horn Honk Output: Yes.
  • Starter Kill Output: Yes.
  • Trunk Pop Output: Yes.
  • Additional Auxiliary Outputs: 1.
  • Carjack Protection: Yes.
  • Remote Panic: Yes.
  • Silent Arm and Disarm through remote: Yes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.