This item is Discontinued.

Crime Stopper Crimestopper SP402 SecurityPlus 1-Way Combo Alarm Keyless Entry & Remote Start System SP402

Crimestopper SP402 SecurityPlus 1-Way Combo Alarm Keyless Entry & Remote Start System (Discontinued)

  • Mfr # SP402
  • Zoro # G104124388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP402
Zoro #
G104124388
UPC #
-
Country of Origin
China

Details

Operating Range
1500 ft
Number of Siren Tones
1
Number of Vehicles Supported
2
Sensor Type
Shock Sensor, Tachometer Sensor
Item
Remote Keyless/Alarm Combo System
Number of Remote Controls
2
System Type
1-way
Number of Remote Control 2 Buttons
5
Functions
Visual Arm/Disarm, Dome Light Activation, Remote Alarm Disarm, Silent Arm/Disarm, Timed Crank Mode, Turbo Timer Mode, Panic Mode, Remote Door Unlock, Valet Mode, Audible Arm/Disarm, Remote Trunk Release, Remote Alarm Arm, Anti Hijacking, Remote Door Lock, Tach Finder Mode
Relay
Starter Interrupt, Ignition
Number of Remote Control 1 Buttons
5

Description

Protect your vehicle from break-ins and vandalism, and start your vehicle with the press of a button from up to 1,500 feet away.The SecurityPlus SP-402 Combo System includes two stylish 5-button transmitters with brushed aluminum trim and titanium silver button finish. It includes all of the necessary vehicle security components, Including a Dual-Stage Shock Sensor, Starter Kill Output and a 25W high-powered single-tone siren plus the latest in remote start technology such as Tachometer (RPM) sensing or Tachless (Voltage)sensing modes, and also a 2-Way Data Port for an easy connection to Data Module.
  • System: 1-Way.
  • Range: Up to 1500 Fit.
  • 2-Way Data Port: Yes.
  • Smart Phone Port: Yes.
  • Remotes: (2) 5-Button transmitters.
  • Security: Yes.
  • Silent Monitoring Mode: No.
  • Keyless Entry: Yes.
  • Driver's Priority Unlock: Yes.
  • Remote Start: Yes.
  • Dome light Supervision: Yes.
  • Dual-Stage Shock Sensor: Yes.
  • Single Tone Siren: Yes.
  • Horn Honk Output: Yes.
  • Starter Kill Output: Yes.
  • Trunk Pop Output: Yes.
  • Additional Auxiliary Outputs: 3 (More available with data module).
  • Carjack Protection: Yes.
  • Remote Panic: Yes.
  • Silent Arm and Disarm through remote: Yes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.