AD1200 Vesa 100 X 200 mm Adapter Extender
- Mfr # AD1200
- Zoro # G103986772
product price:Â
$
49.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD1200
- Zoro #
- G103986772
- UPC #
- 815885013607
- Country of Origin
- China
Description
VESA plate adapter that extends existing 100 x 100 mm adapters to achieve 200 x 100 mm hole pattern in landscape or portrait view.
Features- VESA compatible
- Attaches directly to any mount with 100 x 100 mm hole pattern to extend adapter up to 200 x 100 mm
- Compatible mounts - A30F, DS1, DSH2, DSV2, T30
- Pre-sorted hardware pack for easy installation
- TV size range - 10 to 32 in.
- Construction - aluminum/high-grade cold rolled steel
- Product finish - scratch resistant epoxy powder coat
- Item Weight - 1 lbs. (0.5kg)
- Dimension - 9 L x 2 W x 1 H in.
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.