Shop CRIMSON
See all product information
Create Account
ADCPU40 Universal CPU Control Box Bracket
- Mfr # ADCPU40
- Zoro # G503986938
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
CPU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADCPU40
- Zoro #
- G503986938
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- For Use With
- CPU
- Item
- Mounting Bracket
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Fully adjustable to hold a wide variety of components
- Low profile, great for any digital signage application
- Attach to any Crimson Universal wall plate
- Easily hides behind mount and display
- Color: Black
- Finish: Scratch resistant
- Material: Steel
- Size: 32 - 50"
- Weight: 20 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.