Shop CRIMSON
Create Account
CAT3 Truss Ceiling Adapter
- Mfr # CAT3
- Zoro # G304034326
product price:
$
116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT3
- Zoro #
- G304034326
- UPC #
- 815885011733
- Country of Origin
- China
Description
Truss ceiling adapter compatible with all standard 1.5 in. NPT interfaces weighing up to 400 lbs.. Adapter mounts to any round, square or retangular truss and ibeams up to in(76mm) wide by 3.5”(89mm) high using heavy duty 10mm U-bolts.
Features- Attaches to round, square, or rectangular trusses up to 3 in. wide and 3 1⁄2 in high
- Heavy duty 10mm U-bolts
- Compatible with all ceiling extensions and components that use standard 1.5 in. NPT interface
- Weight capacity - 400 lbs. (181kg)
- 1.5 in. NPT thread compatible - Yes (all 1-1/2 in schedule 40 11.5 NPT columns with standard 1.5 in. NPT interface)
- Mounting surface - round truss 0.75 in (19mm) to 3 in(76mm) in diameter, square or rectangular truss and ibeams up to 3 in(76mm) wide x 3.5”(89mm) high
- Construction - high-grade cold rolled steel
- Product finish - scratch resistant epoxy powder coat
- Item Weight - 2 lbs. (0.9kg)
- Dimension - 6.9 L x 5.7 W x 2 H in.
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.