Shop CRIMSON
Create Account
CAS1W Suspended Ceiling Adapter
- Mfr # CAS1W
- Zoro # G604034309
product price:Â
$
231.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAS1W
- Zoro #
- G604034309
- UPC #
- 815885011764
- Country of Origin
- China
Description
Mounts above false ceiling tile on standard 2 x 2 ft or 2 x 4 ft grid system and compatible with all standard 1.5 in. NPT interfaces weighing up to 60lb. Includes hardware to suspend from wood or concrete surfaces.
Features- Mounts above false ceiling tile on standard 2 x 2 ft or 2 x 4 ft grid system
- Includes suspension wire, four turnbuckles, and anchors to suspend from wood or concrete structures
- Allows for infinite column placement within standard 2 x 2 or 2 x 4 ft grid system
- Knockouts included for placement of electrical boxes
- Compatible with all ceiling extensions and components that use standard 1.5 ft NPT interface
- Weight capacity - 60 lbs. (27kg)
- 1.5 in. NPT thread compatible - Yes (all 1-1/2 in schedule 40 11.5 NPT columns with standard 1.5 in. NPT interface)
- Construction - high-grade cold rolled steel
- Product finish - scratch resistant fused epoxy finish
- Item Weight - 7.5 lbs. (3.4kg)
- Dimension - 25.3 L x 10.3 W x 2.2 H in.
- Color - White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.