Shop CRIMSON

DS50HL Bolt Down Security Table Stand

  • Mfr # DS50HL
  • Zoro # G903986811

product price: 
$
274.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DS50HL
Zoro #
G903986811
UPC #
-
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Through column cable management allows for cables to be routed through the mounting surface and out of the way of hotel guests
  • Integrated security at every connection point and proprietary one touch lock and key system makes this the most secure stand on the market
  • Swivel lock prevents over rotation and possible collision with wall or furniture
Specifications
  • Color: Black
  • Finish: Scratch resistant
  • Material: Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.