Artisan 12 Inch Enameled Cast Iron Skillet in Scarlet Red

  • Mfr # 126355.01

  • Zoro # G121736779


product price:  $55.59
/ea

Key Features

Overall Height (In.)
2.5 in
Overall Width (In.)
13.25 in
Material
Enameled Cast Iron
Overall Length (In.)
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126355.01
Zoro #
G121736779
UPC #
085081495365
Country of Origin
China

Dimensions

Overall Height (In.)
2.5 in
Overall Width (In.)
13.25 in
Overall Length (In.)
20.25 in

Details

Color
Scarlet Red
Item
Enameled cast-iron Skillet
Material
Enameled Cast Iron

Description

Bump up the heat to 11 and dish out your best meals with the Crock-Pot Artisan 12 inch enameled cast iron skillet in scarlet red. The cookware's generous size allows for family sized meals and the 2 handles makes it easier to transfer the pan from stove top to oven. Made of an enameled cast iron construction, this heavy duty skillet will last many years. Saute some chicken and toss in some butter and mushrooms to make a stunning aju sauce from it all. The pour spouts makes it to transfer sauce out onto the plate. Bake peach cobbler and other desserts with this oven safe skillet. For long lasting care, its recommend to hand wash the pan.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.