Crock Pot Artisan 12 in. Round Enameled Cast Iron Skillet in Teal Ombre
- Mfr # 126356.01
- Zoro # G221736686
product price:Â
$
58.79
/ea
Key Features
Overall Width (In.)
13
Overall Length (In.)
20
Overall Height (In.)
4
Material
Cast Iron
Color
Teal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126356.01
- Zoro #
- G221736686
- UPC #
- 085081495365
- Country of Origin
- China
- Item
- Enameled cast-iron Skillet
- Material
- Cast Iron
- Color
- Teal
Dimensions
- Overall Width (In.)
- 13
- Overall Length (In.)
- 20
- Overall Height (In.)
- 4
Description
Cook up a steak, eggs, chicken or your favorite burger with the Crock Pot Artisan enameled cast iron skillet. Made of quality cast iron with a durable enameled finish, this beautiful skillet distributes and retains heat evenly. Features convenient pour spouts to drain your sauces and drippings easily. It looks great in the kitchen or on the table. There are various sizes and colors available in the Artisan collection. Features: * Distributes and retains heat evenly * Perfect for cooking, serving and storing * Great for searing, frying, roasting and stir frying * Works on gas, electric, ceramic, and induction cook tops * Oven safe up to 500 degrees * Hand wash recommended * Use pot holders as handles will get hot
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.