
Artisan 13 Inch Enameled Cast Iron Lasanga Pan in Linen
Mfr # 137362.01
Zoro # G221737379
product price:Â $51.29
/eaKey Features
Overall Height (In.)
2.5 in
Overall Width (In.)
9 in
Overall Length (In.)
13 in
Color
Linen
Material
Enameled Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
137362.01
Zoro #
G221737379
UPC #
085081583680
Country of Origin
China
Dimensions
Overall Height (In.)
2.5 in
Overall Width (In.)
9 in
Overall Length (In.)
13 in
Details
Color
Linen
Material
Enameled Cast Iron
Item
Lasanga Pan
Description
Perfect for oven-roasted recipes and baked casseroles, the Crockpot Artisan Lasagna Pan allows you to make and serve homemade meals with flair. Enameled cast iron construction provides superior heat distribution and retention for evenly browned crusts, melted cheese, and baked fillings. Take it from the oven to the table using the wide handles for a balanced and confident grip. As a deep baking dish, this rectangular cast iron pan delivers generous servings enough to feed a small hungry crowd during casual dinners or spontaneous get-togethers. Oven safe up to 500 DegF. Hand wash only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.