Artisan 2 Piece 5 Quart Enameled Cast Iron Dutch Oven with Lid in Lavender

  • Mfr # 128605.02

  • Zoro # G421736202


product price: $66.79
/ea

Key Features

Color
Lavender
Material
Enameled Cast Iron
Overall Length (In.)
15.5 in
Overall Width (In.)
12 in
Overall Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128605.02
Zoro #
G421736202
UPC #
085081517869
Country of Origin
China

Dimensions

Overall Length (In.)
15.5 in
Overall Width (In.)
12 in
Overall Height (In.)
5 in

Details

Color
Lavender
Material
Enameled Cast Iron
Item
Dutch Oven

Description

Take your at -home cuisine to the next level with the Crock-Pot Artisan 2 Piece 5 Quart Enameled Cast Iron Dutch Oven with Lid in Lavender. This essential kitchen tool is crafted from quality enameled cast iron, making it strong and durable enough to handle all your culinary creations. This dutch oven comes with a self-basting lid to make your cooking experience even easier! This non-electric cookware distributes and retains heat evenly; making it perfect for cooking, serving and storing your meals.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.