Carnegie Hill 12 in x 10 in x 2.6 in Tempered Glass Roaster Pan with Built-in Handles
- Mfr # 143834.01
- Zoro # G721737442
product price:Â
$
39.39
/ea
Key Features
Overall Width (In.)
10.25 in
Overall Length (In.)
12.25 in
Overall Height (In.)
2.8 in
Material
Glass
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 143834.01
- Zoro #
- G721737442
- UPC #
- 085081650917
- Country of Origin
- Italy
- Item
- Glass Roaster Pan
- Material
- Glass
- Color
- Clear
Dimensions
- Overall Width (In.)
- 10.25 in
- Overall Length (In.)
- 12.25 in
- Overall Height (In.)
- 2.8 in
Description
The Soho Lounge Carnegie Hill Tempered Glass Roaster Pan with Built-in Handles combines durability and elegance to enhance your cooking experience. Made from high-quality tempered glass, this roaster pan is designed to withstand the demands of roasting while offering superior heat retention for even cooking results. Its spacious rectangular shape provides ample room for roasting meats, poultry, and vegetables, ensuring delicious, evenly cooked meals. The clear glass construction allows you to monitor your dish as it roasts, making it easy to achieve the perfect level of browning and tenderness every time. With built-in handles for easy handling and a break-resistant, stain-resistant design, this roaster pan is built to last. It can endure temperatures up to 450 DegF, making it perfect for oven use, while also being microwave and dishwasher safe for added convenience. Whether you're roasting a holiday turkey, slow-cooking a hearty meal, or reheating leftovers, the Soho Lounge Carnegie Hill Roaster Pan is an essential tool for any kitchen. Its versatility and durability make it the ideal choice for home cooks and entertainers alike, ensuring every meal is prepared and served with ease and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.