
Artisan 2 Piece 5 Quarts Enameled Cast Iron Dutch Oven in Aqua Blue
Mfr # 127801.02R
Zoro # G821737960
product price:Â $63.79
/eaKey Features
Color
Aqua Blue
Overall Height (In.)
5 in
Material
Enameled Cast Iron
Overall Length (In.)
13 in
Overall Width (In.)
9.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127801.02R
Zoro #
G821737960
UPC #
085081509826
Country of Origin
China
Dimensions
Overall Height (In.)
5 in
Overall Length (In.)
13 in
Overall Width (In.)
9.5 in
Details
Item
Dutch Oven
Color
Aqua Blue
Material
Enameled Cast Iron
Description
The Crock-Pot Artisan 2 Piece 5 Quarts Enameled Cast Iron Dutch Oven is ideal for delicious dinners for any occasion. This cookware's self-basting lid creates a continuous basting environment for more flavorful meals. It distributes and retains heat evenly and allows for a multitude of cooking techniques. The oversized handles and stainless steel knob provides a sturdy grip for easy handling and carrying. This cooking pot is perfectly suitable for a large array of dishes such as baked potato soup, spiced rice, and warm curry for the family to enjoy!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.