Crock Pot Artisan 10 in. Round Enameled Cast Iron Skillet in Teal Ombre

  • Mfr # 111982.01

  • Zoro # G421736448


product price:  $39.29
/ea

Key Features

Overall Width (In.)
11 in
Overall Length (In.)
18 in
Overall Height (In.)
2 in
Material
Enameled Cast Iron
Color
Teal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111982.01
Zoro #
G421736448
UPC #
085081351630
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Length (In.)
18 in
Overall Height (In.)
2 in

Details

Item
Enameled cast-iron Skillet
Material
Enameled Cast Iron
Color
Teal

Description

Cook up a steak, eggs, chicken or your favorite burger with the Crock Pot Artisan enameled cast iron skillet. Made of quality cast iron with a durable enameled finish, this beautiful skillet distributes and retains heat evenly. Features convenient pour spouts to drain your sauces and drippings easily. It looks great in the kitchen or on the table. There are various sizes and colors available in the Artisan collection. Features: * Distributes and retains heat evenly * Perfect for cooking, serving and storing * Great for searing, frying, roasting and stir frying * Works on gas, electric, ceramic, and induction cook tops * Oven safe up to 500 degrees * Hand wash recommended * Use pot holders as handles will get hot

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.