Shop CROCK-POT
See all product information
Create Account
Crock Pot Artisan 7 Quart Enameled Cast Iron Oval Dutch Oven in Slate Grey
- Mfr # 69146.02
- Zoro # G021736749
product price:Â
$
79.69
/ea
Key Features
Overall Width (In.)
13-1/2
Overall Length (In.)
13.8
Overall Height (In.)
13
Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69146.02
- Zoro #
- G021736749
- UPC #
- 085081923264
- Country of Origin
- China
- Item
- Dutch Oven
- Material
- Cast Iron
- Color
- Slate Gray
Dimensions
- Overall Width (In.)
- 13-1/2
- Overall Length (In.)
- 13.8
- Overall Height (In.)
- 13
Description
Gibson Home presents the 7 Quart Artisan Crock-Pot Cast Iron Dutch Oven with a Self-basting Lid, ideal for delicious dinners for any occasion. The self-basting lid creates a continuous basting environment for more flavorful meals. The Dutch Oven distributes and retains heat evenly and allows for a multitude of cooking techniques. The oversized handles and stainless steel knob provide a sturdy grip for easy handling and carrying.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.