Shop HOMEROOTS
See all product information
Create Account
Set of Three Black Cast Iron Frying Pans
- Mfr # 666727
- Zoro # G823440332
product price:Â
$
54.99
/ea
Key Features
Color
Black
Material
Cast Iron
Width
14 in
Product Care
Wipe Clean with Dry Cloth
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 666727
- Zoro #
- G823440332
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Material
- Cast Iron
- Product Care
- Wipe Clean with Dry Cloth
- Item
- Kitchen Accessories
- Mount Type
- Free Standing
- Kitchen Accessory Type
- Frying Pan
- Set
- Yes
- Pattern
- Solid Color
- Style
- Traditional
- Commercial Use
- No
- Stand
- No
Dimensions
- Width
- 14 in
- Length
- 2 in
- Depth
- 10 in
- Set Size
- 3
Description
The set of three black cast iron frying pans is a must-have for any cooking enthusiast. Each frying pan is crafted from high-quality cast iron, ensuring durability and excellent heat retention. Designed in a traditional style, these pans blend timeless elegance with functionality. The sleek black finish not only adds sophistication to your kitchen but also enhances your culinary experience. Perfect for everything from searing meats to sauteing vegetables, these versatile pans will become your go-to kitchen accessory. Their varied sizes provide flexibility, allowing you to tackle any recipe with ease. Elevate your cooking with this essential set that promises both performance and style in every dish you create. 2.00-inch h x 14.00-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.