Crock Pot Artisan 5 Qt Round Enameled Cast Iron Braiser Pan with Self Basting Lid in Pistachio Green

  • Mfr # 124963.02

  • Zoro # G121739305


product price:  $89.29
/ea

Key Features

Overall Width (In.)
12
Overall Length (In.)
15-3/4
Overall Height (In.)
5/1/2004
Material
Cast Iron
Color
Pistachio Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
124963.02
Zoro #
G121739305
UPC #
085081481443
Country of Origin
China

Dimensions

Overall Width (In.)
12
Overall Length (In.)
15-3/4
Overall Height (In.)
5/1/2004

Details

Item
Braiser Pan
Material
Cast Iron
Color
Pistachio Green

Description

Slow simmer a flavorful stew or bake up a new creation with the versatile Crock-Pot Artisan 5 Quart Braiser Pan with self basting lid. Made of quality cast iron with a beautiful and durable enameled finish, it looks great in the kitchen or on the table. Cook delicious meals with this versatile Braiser which distributes and retains heat evenly. Effortlessly take it from the stove-top to the oven and store leftovers in the refrigerator. Concoct a variety of dishes from savory braised beef, to flavorful Spanish rice!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.