Industrial Bench Scales, SS, 35 lb
- Mfr # WS 35a
- Zoro # G123355152
product price:Â
$
1,105.99
/ea
Free Shipping & Returns
Key Features
Product Type
Food Scale
Body Material
Stainless Steel
Standards
Measurement Canada Approved, NSF
Scale Graduations
0.002 lb/1 g
Weighing Surface Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS 35a
- Zoro #
- G123355152
- UPC #
- 0840886105792
- Country of Origin
- China
- Product Type
- Food Scale
- Body Material
- Stainless Steel
- Standards
- Measurement Canada Approved, NSF
- Scale Graduations
- 0.002 lb/1 g
- Weighing Surface Material
- Stainless Steel
- Compatible Product Type
- Universal
- Scale Use Location
- Industrial
- Weight Capacity - Metric
- 16 kg
- Washdown
- Yes
- Scale Mechanism
- Digital
- Item
- Industrial Bench Scales
- Series
- W
- Weighing Units
- g, kg, lb
- NEC Rating
- Not NEC Rated
- NTEP Rating
- NTEP Rated
- Calibration Certificate
- Statement of Accuracy
- IP Rating
- IP67, IP68
- Weight Capacity - Imperial
- 35 lb
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- Compatible Manufacturer Part Number
- Universal
Dimensions
- Overall Width
- 14 1/4 in
- Weighing Surface Width
- 9 3/4 in
- Overall Depth
- 9 3/4 in
- Weighing Surface Depth
- 9 3/4 in
- Overall Height
- 3 7/8 in
Description
Industrial Bench Scales, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 9 3/4 in, Weighing Units g, kg, lb, Scale Graduations 0.002 lb/1 g, Overall Width 14 1/4 in, Overall Depth 9 3/4 in, Overall Height 3 7/8 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.