Crock Pot Artisan 7 Quart Oval Enameled Cast Iron Dutch Oven in Scarlet Red

  • Mfr # 69147.02

  • Zoro # G921736436


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Material
Enameled Cast Iron
Overall Length (In.)
13.8 in
Overall Height (In.)
13 in
Overall Width (In.)
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69147.02
Zoro #
G921736436
UPC #
085081923271
Country of Origin
China

Dimensions

Overall Length (In.)
13.8 in
Overall Height (In.)
13 in
Overall Width (In.)
13.5 in

Details

Material
Enameled Cast Iron
Color
Scarlet Red
Item
Dutch Oven

Description

Gibson Home presents the 7 Quart Artisan Crock-Pot Cast Iron Dutch Oven with a Self-basting Lid, ideal for delicious dinners for any occasion. The self-basting lid creates a continuous basting environment for more flavorful meals. The Dutch Oven distributes and retains heat evenly and allows for a multitude of cooking techniques. The oversized handles and stainless steel knob provide a sturdy grip for easy handling and carrying. Perfect for stews, soups, beans, casseroles and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.