Crock Pot Artisan Enameled Cast Iron 5 Quart Round Braiser Pan with Self Basting Lid in Teal Ombre

  • Mfr # 112002.02

  • Zoro # G421736585


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
5 in
Overall Width (In.)
8 in
Overall Length (In.)
10 in
Material
Enameled Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
112002.02
Zoro #
G421736585
UPC #
085081351838
Country of Origin
China

Dimensions

Overall Height (In.)
5 in
Overall Width (In.)
8 in
Overall Length (In.)
10 in

Details

Item
Braiser Pan
Material
Enameled Cast Iron
Color
Teal

Description

Slow simmer a flavorful stew or bake up a new creation with the versatile Crock-Pot Artisan 5 Quart Braiser Pan with self basting lid. Made of quality cast iron with a beautiful and durable enameled finish, it looks great in the kitchen or on the table. The Artisan series is an updated American classic that every home needs. Cook delicious meals with this versatile Braiser which distributes and retains heat evenly. Effortlessly take it from the stove-top to the oven and store leftovers in the refrigerator. The lower profile is a true selling point for cooking, serving and storage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.