Zoro Homepage

Artisan 6 Quart Enameled Cast Iron Dutch Oven in Gradient Red with Gold Handle

  • Mfr # 137368.02

  • Zoro # G821736758


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Enameled Cast Iron
Overall Width (In.)
10.25 in
Overall Length (In.)
13.75 in
Overall Height (In.)
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137368.02
Zoro #
G821736758
UPC #
085081583741
Country of Origin
China

Dimensions

Overall Width (In.)
10.25 in
Overall Length (In.)
13.75 in
Overall Height (In.)
5.5 in

Details

Color
Red
Material
Enameled Cast Iron
Item
Dutch Oven

Description

Take full advantage of the Crockpot Artisan 6 Quart Enameled Cast Iron Dutch Oven and its endless possibilities. The cookware features a bright and bold colored enameled finish, bringing style in to the kitchen. The self basting lid adds more flavor and moisture to any home recipes. It's stovetop and oven safe for cooking a larger array of dishes. Surprise family and friends with delicious stews, savory curries, baked sweets and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.