
Crock Pot Artisan 7 Quart Round Enameled Cast Iron Dutch Oven in Black with Gold Handle
Mfr # 142677.02
Zoro # G421739913
product price:Â $80.39
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
5.5 in
Overall Length (In.)
14.5 in
Overall Width (In.)
10.5 in
Material
Enameled Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142677.02
Zoro #
G421739913
UPC #
085081638267
Country of Origin
China
Dimensions
Overall Height (In.)
5.5 in
Overall Length (In.)
14.5 in
Overall Width (In.)
10.5 in
Details
Color
Black
Item
Dutch Oven
Material
Enameled Cast Iron
Description
The Crock-Pot Artisan 7-Quart Round Cast Iron Dutch Oven in Black brings timeless durability and versatility to your kitchen. From the original family of slow cookers, this enameled cast iron Dutch oven is designed for everything from braising and baking to deep frying and slow simmering. Its elegant enamel finish not only enhances your kitchen aesthetic but also provides a smooth, non-reactive cooking surface. The premium cast iron construction ensures even heat distribution and excellent retention, making it perfect for crafting delicious, hearty meals that bring family and friends together. Designed for both cooking and serving, this Dutch oven features sturdy handles for a secure and comfortable grip, allowing an easy transition from stovetop to table. Its self-basting lid, equipped with raised nubs, helps retain moisture by continuously redistributing condensation for tender, flavorful results. Compatible with induction, gas, electric, halogen, and ceramic stovetops, this versatile cookware piece is a must-have for home chefs who value quality, tradition, and performance in every meal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.