Thornburg 6 Piece 12 Ounce Round Stoneware Ramekin Set in Pastel Assorted Colors

  • Mfr # 139396.01

  • Zoro # G621739430


product price:  $34.15
/ea

Key Features

Overall Width (In.)
4 in
Material
Stoneware
Overall Length (In.)
4 in
Color
Assorted Colors
Overall Height (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139396.01
Zoro #
G621739430
UPC #
085081604385
Country of Origin
China

Dimensions

Overall Width (In.)
4 in
Overall Length (In.)
4 in
Overall Height (In.)
2.5 in

Details

Item
Ramekin Set
Material
Stoneware
Color
Assorted Colors

Description

The Crockpot Thornburg 6 piece ramekin set is the perfect size for single serve puddings, creme brulee, dressings, sauces, jam, appetizers, and side dishes. These classic 12oz ramekins come in a set with pink, blue, and purple featuring a slight ombre color gradient design for a fun and colorful look. Constructed of durable stoneware that is microwave, dishwasher, and oven safe for multi-use functionality. Finished with a glossy coating and embossed outer stripe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.