Zoro Homepage

Cleaning Wipes, 15 in Wipe L.

  • Mfr # 5900-100

  • Zoro # G713990756


product price: $20.69
/ea

Key Features

Hygiene Properties
Moisturizing
Wipes per Container
100
Sheet Size
15 in x 10 in
Color
White
Container Type
Soft Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900-100
Zoro #
G713990756
UPC #
5060460470077
Country of Origin
United States

Dimensions

Sheet Size
15 in x 10 in
Wipe Length
15 in
Wipe Width
10 in
Sheet Width
10 in
Sheet Length
15 in
Container Size
100 ct

Details

Item
Cleaning Cloths
Hygiene Properties
Moisturizing
Wipes per Container
100
Color
White
Container Type
Soft Pack
Fragrance
Unscented
Formula
Alcohol Free, Aloe, Vitamin E
Form
Wipes
Standards
NSF
Product Type
Hand Wipes
Series
Original
NSF Rating
A1, E1
Flushable
No
Features
Moisturizing
Cleaner Form
Wipes
Cleaner Chemical Product Grouping
Cleaning Wipes

Description

Cleaning Wipes, Wet Cleaning Wipes, Primary Chemical Dimethyl Glutarate, Phenoxyethanol, Wet Contact Time No Efficacy, 100 ct, Container Type Soft Pack, Sheet Size 15 in x 10 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.