Zoro Homepage

Cleaning Wipes, 15 in Wipe L.

  • Mfr # 6500-080

  • Zoro # G113990738


product price: $21.59
/ea

Key Features

Hygiene Properties
Moisturizing
Wipes per Container
80
Sheet Size
15 in x 10 in
Color
White
Flushable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6500-080
Zoro #
G113990738
UPC #
5060460470626
Country of Origin
United States

Dimensions

Sheet Size
15 in x 10 in
Wipe Width
10 in
Wipe Length
15 in
Container Size
80 ct
Sheet Length
15 in
Sheet Width
10 in

Details

Item
Cleaning Wipes
Hygiene Properties
Moisturizing
Wipes per Container
80
Color
White
Flushable
No
Product Type
Hand Wipes
Formula
Alcohol Free, Aloe, Vitamin E
Container Type
Soft Pack
NSF Rating
A1, E1
Form
Wipes
Series
PowerSCRUB
Fragrance
Unscented
Standards
NSF
Cleaner Form
Wipes
Features
Moisturizing
Cleaner Chemical Product Grouping
Scrubbing Wipes

Description

Scrubbing Wipes, Wet Cleaning Wipes, Primary Chemical Dimethyl Glutarate, Phenoxyethanol, Wet Contact Time No Efficacy, 80 ct, Container Type Soft Pack, Sheet Size 15 in x 10 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.