Shop WIPEX
See all product information
Create Account
Natural Yoga Mat Wipes 50ct Canister, Fresh Lavender, Plant-Based, 600 Gym Equipment Wipes, 12PK
- Mfr # WX11125FN-12
- Zoro # G422721115
product price:Â
$
93.99
/pk of 12, $7.83/ea
Key Features
Material
100% Plant-Based Viscose (TUV Austria Certified Compostable)
Formula
White Vinegar & Essential Oils
Length
8 in
Width
7 in
Cleaner Container Type
Resealable Canister
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX11125FN-12
- Zoro #
- G422721115
- UPC #
- 655315723511
- Country of Origin
- Israel
- Material
- 100% Plant-Based Viscose (TUV Austria Certified Compostable)
- Formula
- White Vinegar & Essential Oils
- Cleaner Container Type
- Resealable Canister
- Number of Sheets
- 50
- Fragrance
- Lavender
- Standards
- EWG Verified
Dimensions
- Length
- 8 in
- Width
- 7 in
Description
Wipex Personal Fitness & Yoga Equipment Lavender Wipes offer a plant-based solution for cleaning and refreshing fitness gear at home, in studios, or on the go. These wipes feature a gentle natural formula combining white vinegar and aromatic essential oils, efficiently removing sweat, dirt, and odors without exposing surfaces or skin to harsh chemicals. Crafted from soft fibers, the wipes are safe for delicate surfaces-making them ideal for yoga mats, pilates gear, gym equipment, martial arts pads, and more. Key Features - Plant-Based: Made from sustainable fibers and a naturally-derived cleaning solution that’s effective and environmentally responsible. - Infused with Essential Oils: Leaves behind a light, clean, nature-inspired scent rather than a chemical odor. - Convenient Packaging: Compact, resealable container keeps wipes fresh and is the perfect size for gym bags or studio stations. - Safe and Streak-Free: Protects your gear without causing streaks-safe for surfaces such as plastic, chrome, glass, or touch screens. - Quick, Effective Cleaning: Large, pre-moistened wipes make it easy to maintain hygiene in gyms, studios, and high-traffic wellness centers. Additional Benefits - Designed to meet the needs of yoga practitioners, pilates enthusiasts, and anyone seeking a healthy, convenient way to keep equipment fresh. - Frequently recommended by wellness studios, trainers, and fitness pros for preserving both gear and personal health. Wipex Personal Fitness & Yoga Equipment Wipes are the practical, sustainable answer to keeping mats, gear, and personal spaces clean, protected, and ready for every workout or class.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.