Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010075-001-740
Zoro #
G4307091
UPC #
883503071186
Country of Origin
China
Dimensions
Size
13
Footwear Size
13
Size (PRINT)
13
Details
Color
Black
Material
Croslite
Gender
Men's
Footwear Style
Oxford Shoe
Waterproof
Yes
Item
Loafer Shoe
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.46
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Loafer Shoe
Gender (PRINT)
Men's
Description
Loafer Shoe, Style Family Loafer Shoe, Color Black, Gender Men's, Color Family Black, Size (PRINT) 13, Maximum Heat Rating Not Applicable, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.