Women's Loafer Shoe, 4 Graphite
Mfr # 10876-04L-409
Zoro # G4307362
product price:Â $53.19
/prKey Features
Material
Croslite
Color
Graphite
Waterproof
Yes
Gender
Women's
Footwear Style
Oxford Shoe
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10876-04L-409
Zoro #
G4307362
UPC #
883503638891
Country of Origin
China
Dimensions
Size
4
Size (PRINT)
4
Details
Item
Loafer Shoe
Material
Croslite
Color
Graphite
Waterproof
Yes
Gender
Women's
Footwear Style
Oxford Shoe
Max. Heat Rating
Not Rated
Predominant Footwear Color
Gray
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
10876
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Style Family
Loafer Shoe
Description
Loafer Shoe, Style Family Loafer Shoe, Color Graphite, Gender Women's, Color Family Gray, Size 4, Maximum Heat Rating Not Applicable, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.