12 oz, Aerosol Can, Mineral Oil, Amber

  • Mfr # 1038946

  • Zoro # G6397557


product price: $25.29
/ea

Key Features

Application
Food Processing, Handling Equipment
Container Type
Aerosol Can
Net Weight
12 oz.
Flash Point
550 Degrees F
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038946
Zoro #
G6397557
UPC #
-
Country of Origin
United States

Details

Application
Food Processing, Handling Equipment
Container Type
Aerosol Can
Net Weight
12 oz.
Flash Point
550 Degrees F
NSF Rating
Not Rated
Color
Amber
Item
Chain & Wire Rope Lubricant
Properties- Chain and Cable Lubricants
General Purpose
Green Environmental Attribute
RoHS Compliant
Standards
USDA APPROVED PER LUBE MFG.
Series
400
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Chain and Wire Rope Uses
Chain, Wire Rope
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Water Resistant
Yes
Odorless
No
50 State VOC Compliant
Yes
Flammability
Flammable
Primary Additives
No Additives
Aerosol Container Delivery Method
Wide Spray
Container Capacity
12 oz
Water Resistance
Water Resistant
Operating Temperature - Minimum
-50 Degrees F
Base Lubricant
Mineral Oil
Post-Application Film
Dry
Metal Detectable Container
Metal Detectable
Compatible Product Type
Chain, Wire Rope
Odor
Not Odorless
For Use On Plastics
No
Operating Temperature - Maximum
350 Degrees F
Lubricant Type
Chain and Wire Rope Lubricant
Product Form
Aerosol
Operating Temperature Range
-10 Degrees to 350 Degrees F

Description

Chain and Wire Rope Dry Lubricants, Aerosol Can, Mineral Oil, Not Rated, Crosby, 12 oz, -10 Degrees F, 350 Degrees F, Aerosol

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.