Zoro Homepage

Anchor Shackle, 1-3/4" Body Sz, Galvanized

  • Mfr # 1018277

  • Zoro # G8526487


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Pin Style
Round
Working Load Limit
50,000 lb
Width Between Eyes
2 7/8 in
Pin Dia.
2 in
Body Size
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018277
Zoro #
G8526487
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
2 7/8 in
Pin Dia.
2 in
Body Size
1 3/4 in
Outside Diameter of Eye
4 3/16 in
Manufacturers Warranty Length
1 yr
Inside Length
7 in
Inside Width
5 in
Body Thickness
1 3/4 in
Pin Diameter
2 in

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 50,000 lb, Width Between Eyes 2 7/8 in, Body Material Carbon Steel, Inside Length 7 in, Inside Width 5 in, Body Thickness 1 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards DNV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.