Anchor Shackle, 170,000 lb, Alloy Steel
Mfr # 1021174
Zoro # G610718651
product price: $2,968.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
170,000 lb
Width Between Eyes
4 1/8 in
Standards
ASME B30.26, Federal Specification RR-C-271F Type IVA Grade B Class 3
Shackle Type
Anchor Shackle
Pin Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1021174
Zoro #
G610718651
UPC #
662547211747
Country of Origin
United States
Dimensions
Width Between Eyes
4 1/8 in
Inside Length
10 1/2 in
Body Thickness
2 1/2 in
Inside Width
7 1/4 in
Pin Diameter
2 3/4 in
Details
Item
Anchor Shackle
Working Load Limit
170,000 lb
Standards
ASME B30.26, Federal Specification RR-C-271F Type IVA Grade B Class 3
Shackle Type
Anchor Shackle
Pin Material
Alloy Steel
Body Material
Alloy Steel
Pin Type
Removable Bolt and Nut
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Body Color
Silver
Body Finish
Galvanized
Pin Finish
Galvanized
Lifting Capability
For Lifting
Pin Color
Red
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 170,000 lb, Width Between Eyes 4 1/8 in, Body Material Alloy Steel, Inside Length 10 1/2 in, Inside Width 7 1/4 in, Body Thickness 2 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 2 3/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.