Zoro Homepage

Anchor Shackle, 19,000 lb, Carbon Steel

  • Mfr # 1019579

  • Zoro # G110718694


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
19,000 lb
Width Between Eyes
1 13/16 in
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889
Shackle Type
Anchor Shackle
Pin Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019579
Zoro #
G110718694
UPC #
662547195795
Country of Origin
United States

Dimensions

Width Between Eyes
1 13/16 in
Inside Length
4 1/4 in
Body Thickness
1 1/8 in
Pin Diameter
1 1/4 in
Inside Width
1 1/8 in

Details

Item
Anchor Shackle
Working Load Limit
19,000 lb
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889
Shackle Type
Anchor Shackle
Pin Material
Alloy Steel
Body Material
Carbon Steel
Body Color
Silver
Pin Color
Red
Body Finish
Galvanized
Pin Finish
Galvanized
Minimum Operating Temperature
-40 Degrees F
Pin Type
Removable Bolt and Nut
Maximum Operating Temperature
400 Degrees F
Lifting Capability
For Lifting

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 19,000 lb, Width Between Eyes 1 13/16 in, Body Material Carbon Steel, Inside Length 4 1/4 in, Inside Width 1 1/8 in, Body Thickness 1 1/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.