Zoro Homepage

Anchor Shackle, Carbon Steel, 2000 lb.

  • Mfr # 1018428

  • Zoro # G9695201


product price: $15.19
/ea

Key Features

Pin Style
Screw
Working Load Limit
2,000 lb
Width Between Eyes
21/32 in
Pin Dia.
7/16 in
Body Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018428
Zoro #
G9695201
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
21/32 in
Pin Dia.
7/16 in
Body Size
3/8 in
For Sling Width
1 1/32 in
Outside Diameter of Eye
15/16 in
Sling Width
1-1/32"
Inside Length
1 7/16 in
Compatible Sling Width
1 1/16 in
Inside Width
1 in
Body Thickness
3/8 in
Pin Diameter
7/16 in

Details

Item
Anchor Shackle
Pin Style
Screw
Working Load Limit
2,000 lb
Standards
ASME B30.26
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Pin Material
Alloy Steel
Finish
Painted
Pin Color
Red
Lifting Capability
For Lifting
Minimum Operating Temperature
-40 Degrees F
Body Finish
Painted
Maximum Operating Temperature
400 Degrees F
Pin Type
Removable Screw Pin
Body Color
Silver
Pin Finish
Painted

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 2,000 lb, Compatible Sling Width 1 1/16 in, Width Between Eyes 21/32 in, Body Material Carbon Steel, Inside Length 1 7/16 in, Inside Width 1 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 7/16 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.