Crosby
Anchor Shackle, Carbon Steel, 6500 lb.
Mfr # 1018482
Zoro # G8704306
$31.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 6,500 lb
- Width Between Eyes 1 in
- Pin Dia. 3/4 in
- Body Size 5/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 1 in W, Polyester, Yellow (EE2601DTX12)
- RUBBERMAID COMMERCIAL Rubbermaid® Big Wheel Cart, Black, 1/Each (RUB483)
- US CARGO CONTROL Side Mount Wheel Net w/ Ratchet & Chain Extension - 4 Pack (SMWNCE-4PK)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPYellow)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018589)
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- CROSBY Sling Shackle, 6,500 lb, Alloy Steel (1020575)
- CROSBY Anchor Shackle, 7/16" Body Sz, Painted (1017472)
- CROSBY Shackle, 1-1/2 in., 34,000 lb., Screw Pin (1018623)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018473)
- ZORO SELECT Anchor Shackle, 36,000 lb, Alloy Steel (55AY26)
- Crosby Shackles