This item is Discontinued.

Crosby Chain, Alloy Steel, 1/4", 4300 lb, 500 ft. 273710

Chain, Alloy Steel, 1/4", 4300 lb, 500 ft. (Discontinued)

  • Mfr # 273710
  • Zoro # G3342565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273710
Zoro #
G3342565
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/4 in
Length
500 ft
Overall Length
500 ft

Details

Item
Chain
For Lifting
Yes
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
4,300 lb
Grade
100
Welding Type
Welded
Material
Alloy Steel
Finish
Painted
Standards
NACM Welded Chain
Lifting Capability
For Lifting
Chain Grade
100
Includes Hook
No Hook Included
Link Type
Straight

Description

Chain, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,300 lb, Chain Grade 100, Trade Size 1/4 in, Link Type Straight, Overall Length 500 ft, Includes Hook No Hook Included, Finish Painted, Welding Type Welded, Standards NACM Welded Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.