Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Shackle, 2 ton Load, 1/2 in, 5/8 in Dia Round Pin, Hot Dipped Galvanized

  • Mfr # 1018892

  • Zoro # G308796589


product price: $25.34
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018892
Zoro #
G308796589
UPC #
662547188926
Country of Origin
United States

Description

Crosby Chain Shackle, Series: G-215, 2 ton Load, 1/2 in Size, 5/8 in Pin Diameter, Round Pin, 1.66 in Inner Length, 0.81 in Inner Width, 0.81 in Opening, 1.18 in Eye Outer, 3.03 in Overall Length, 2.38 in Overall Width, Carbon Steel Body, Alloy Pin, Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.